Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Hex 25 PK

  • Mfr # 868686

  • Zoro # G306325507


product price:  $310.99
/pk 25, $12.44/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
868686
Zoro #
G306325507
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2 in
Fastener Length
6 in

Details

System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Lag Screw
Grade
18-8
Head Style
Hex

Description

1/2" x 6" Lag Screws/18-8 Stainless Steel , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.