
Lag Screw, 3/4 in, 3 in, Steel, Zinc Plated Hex 40 PK
Mfr # 662986
Zoro # G206325140
product price:Â $261.99
/pk 40, $6.55/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Size
3/4 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
662986
Zoro #
G206325140
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
3/4 in
Fastener Length
3 in
Drive Size
3/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
3/4" x 3" Lag Screws/Steel/Zinc , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.