Shop NEWPORT FASTENERS
See all product information
Create Account
Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex 200 PK
Mfr # 249423
Zoro # G606325122
product price:Â $288.99
/pk 200, $1.44/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
249423
Zoro #
G606325122
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
3/8 in
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex
Description
3/8" x 2 1/2" Lag Screws/Steel/Hot Dip Galvanized , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.