Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 325 PK

  • Mfr # 368267

  • Zoro # G306325385


product price:  $545.99
/pk 325, $1.68/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
368267
Zoro #
G306325385
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8 in
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

3/8" x 2" Hex Flange Lag Screws/Steel/Hot Dip Galvanized , 325PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.