
Lag Screw, 5/8 in, 4-1/2 in, 18-8 Stainless Steel, Hex 25 PK
Mfr # 717523
Zoro # G606325405
product price:Â $693.99
/pk 25, $27.76/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717523
Zoro #
G606325405
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/8 in
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Lag Screw
Grade
18-8
Head Style
Hex
Description
5/8" x 4 1/2" Lag Screws/18-8 Stainless Steel , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.