Shop NEWPORT FASTENERS
See all product information
Create Account
Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex 30 PK
Mfr # 985490
Zoro # G106325356
product price:Â
$
284.99
/pk of 30, $9.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985490
- Zoro #
- G106325356
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 5/8 in
- Fastener Length
- 8 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Head Style
- Hex
Description
5/8" x 8" Lag Screws/Steel/Zinc , 30PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov