Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 0.108 in Ht, 100 PK

  • Mfr # NB218080P-100

  • Zoro # G206332681


product price:  $2,513.99
/pk 100, $25.14/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Hex Type
Heavy Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.108 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB218080P-100
Zoro #
G206332681
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Height
0.108 in
Hex Width
0.553 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

3/8-16 Heavy Hex Thin Height Flex Locknuts/Stainless Steel 18-8 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products