
Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 0.444 in Ht, 100 PK
Mfr # 939923-PR-100
Zoro # G206331547
product price:Â $81.15
/pk 100, $0.81/eaKey Features
Thread Size
7/16"-14
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
939923-PR-100
Zoro #
G206331547
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Hex Height
0.444 in
Hex Width
11/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
System of Measurement
Inch
Description
7/16"-14 Non Flanged Stover Locknuts Automation Style/Grade C/Zinc , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.