Shop NEWPORT FASTENERS
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm Length, 150 PK
Mfr # 188571-150
Zoro # G306334813
product price:Â
$
434.99
/pk 150, $2.90/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8.115 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188571-150
- Zoro #
- G306334813
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- DIN 912, ISO 4762
- System of Measurement
- Metric
- Fastener Thread Type
- Coarse Thread
- Thread Style
- Partially Threaded
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M10-1.50 x130mm Coarse Thread, 150PK