Shop NEWPORT FASTENERS
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm Length, 50 PK
Mfr # 214346-50
Zoro # G306332895
product price:Â
$
467.99
/pk 50, $9.36/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Standards
ASTM A574M, ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 214346-50
- Zoro #
- G306332895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 130 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574M, ISO 4762
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Description
Socket Head Cap Screw, M10-1.5x130mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov