Shop NEWPORT FASTENERS

M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 18 mm Length, 800 PK

  • Mfr # 383739-800

  • Zoro # G306342771


product price: 
$
615.99
/pk 800, $0.77/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Screw Length
18 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
383739-800
Zoro #
G306342771
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
18 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
DIN 7991
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, DIN 7991, M10-1.5 x 18mm, Alloy 12.9, Black Oxide, 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products