
M10-1.50 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 25 mm Length, 100 PK
Mfr # 353926-100
Zoro # G106336406
product price:Â $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
353926-100
Zoro #
G106336406
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Screw Length
25 mm
Drive Size
6 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Description
Socket Head Cap Screw, M10-1.5x25mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.