Shop NEWPORT FASTENERS
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 45 mm Length, 100 PK
Mfr # 801072-100
Zoro # G306348582
product price:Â
$
164.99
/pk of 100, $1.65/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M10-1.50
Screw Length
45 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801072-100
- Zoro #
- G306348582
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 1040 Mpa
- Standards
- DIN 7991
- System of Measurement
- Metric
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M10-1.5 x 45mm, Alloy 12.9, Black Oxide, 100PK