Shop NEWPORT FASTENERS
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 60 mm Length, 100 PK
Mfr # 370980-100
Zoro # G006341470
product price:Â
$
316.99
/pk of 100, $3.17/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7 mm
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370980-100
- Zoro #
- G006341470
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Low Profile
- Drive Type
- Hex
- Standards
- DIN 912
- System of Measurement
- Metric
Description
Socket Low Head Cap Screw, DIN 912, M10-1.5 x 60mm, Alloy 10.9 , Black Oxide, Hex Socket , 100PK