M12-1.75 Socket Head Cap Screw, 18-8 Stainless Steel, 100 mm Length, 125 PK

  • Mfr # 573640-125

  • Zoro # G306343181


product price:  $565.99
/pk 125, $4.53/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M12-1.75
Screw Length
100 mm
Material
18-8 Stainless Steel
Drive Size
10.115 mm
Tensile Strength
1220 N/mm2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
573640-125
Zoro #
G306343181
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
100 mm
Drive Size
10.115 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,M12-1.75 x100mm Coarse Thread,Fully Threaded, 125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products