M12-1.75 Socket Head Cap Screw, Button-Head, Black Oxide Alloy Steel, 20 mm Length, 500 PK

  • Mfr # 130229-500

  • Zoro # G306332932


product price:  $466.99
/pk 500, $0.93/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Screw Length
20 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8.115 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
130229-500
Zoro #
G306332932
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
8.115 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric

Description

Socket Button Head Cap Screw, M12-1.75 x 20mm, Alloy 12.9, Black Oxide, Hex Socket , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products