
M16-2.00 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 30 mm Length, 300 PK
Mfr # 889841-300
Zoro # G806348792
product price:Â $732.99
/pk 300, $2.44/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M16-2.00
Screw Length
30 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
889841-300
Zoro #
G806348792
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2.00
Screw Length
30 mm
Drive Size
10 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Description
Socket Flat Countersunk Head Cap Screw, M16-2.0x30mm, Alloy Steel, Metric Class 10.9, 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.