Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 125 PK
Mfr # 954283-BR-125
Zoro # G506314479
product price:Â
$
460.99
/pk 125, $3.69/ea
Free Shipping & Returns
Key Features
Thread Size
M24-3.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 954283-BR-125
- Zoro #
- G506314479
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M24-3.00
- Hex Height
- 19 mm
- Hex Width
- 36 mm
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
Description
M24-3.00 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 125PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov