Shop All Socket Head Cap Screws
Newport Fasteners
M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5 mm Length, 2500 PK
Mfr # 710197-2500
Zoro # G006368415
product price: $1,300.99
/pk 2500, $0.52/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 5 mm
- Drive Size 2.56 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 710197-2500
- Zoro # G006368415
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 5 mm |
Drive Size | 2.56 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912; ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Hd Cap Screws DIN 912,Alloy Steel,12.9 ,Mechanical Zinc Plated,M3-0.50 x5mm, 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 To JT4 Tang End Drill Chuck Arbor (3700-0161)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 2500 PK (259350-2500)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (902140-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 100 PK (714565-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 1000 PK (742401-1000)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 200 PK (865360-200)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (698677-50)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- Newport Fasteners Socket Head Cap Screws