M3.5-0.60 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10000 PK

  • Mfr # 785366-BR-10000

  • Zoro # G306334950


product price:  $602.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3.5-0.60
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
785366-BR-10000
Zoro #
G306334950
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3.5-0.60
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M3.5-0.60 x 12mm Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.