This item is Discontinued.

This item is Discontinued.
M5-0.80 x 10 mm Torx Pan Machine Screw, Plain Steel, 3500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 918939
- Zoro #
- G506339571
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M5-0.8 x 10 mm Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/ISO14583 , 3500PK