Shop NEWPORT FASTENERS
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 85 mm Length, 100 PK
Mfr # 337217-100
Zoro # G306335902
product price:Â
$
278.99
/pk 100, $2.79/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
85 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
6.095 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 337217-100
- Zoro #
- G306335902
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 85 mm
- Drive Size
- 6.095 mm
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Coarse Thread
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M8-1.25 x85mm Coarse Thread, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.