Shop NEWPORT FASTENERS
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 16 mm Length, 1000 PK
Mfr # 372117-1000
Zoro # G006342910
product price:Â $452.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5 mm
Standards
DIN 912
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372117-1000
- Zoro #
- G006342910
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 16 mm
- Drive Size
- 5 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Low Profile
- Drive Type
- Hex
- Standards
- DIN 912
- System of Measurement
- Metric
Description
Socket Low Head Cap Screw, DIN 912, M8-1.25 x 16mm, Alloy 10.9 , Black Oxide, Hex Socket , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.