Machine Screw Nut, #12-28, Steel, Zinc Plated, 0.161 in Ht, 2500 PK

  • Mfr # 308132-BR-2500

  • Zoro # G006353121


product price:  $211.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Thread Size
#12-28
Material
Steel
Finish
Zinc Plated
Hex Height
0.161 in
Hex Width
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
308132-BR-2500
Zoro #
G006353121
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#12-28
Hex Height
0.161 in
Hex Width
7/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

#12-28 Hex Machine Screw Nut/Steel/Zinc Plated , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products