
Nylon Insert Lock Nut, 1-1/8"-12, Steel, Zinc Plated, 200 PK
Mfr # NB305484B-200
Zoro # G806331770
product price:Â $707.99
/pk 200, $3.54/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/8"-12
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB305484B-200
Zoro #
G806331770
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-12
Hex Width
1-5/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE
Description
1 1/8-12 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.