Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade A, Zinc Plated, 120 PK

  • Mfr # 176239-BR-120

  • Zoro # G306328072


product price:  $946.99
/pk 120, $7.89/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-6
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
176239-BR-120
Zoro #
G306328072
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Hex Width
1.973 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE

Description

1 3/8"-6 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 120PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products