Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade A, Zinc Plated, 60 PK

  • Mfr # 125644-BR-60

  • Zoro # G006327627


product price:  $1,183.99
/pk 60, $19.73/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-6
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
125644-BR-60
Zoro #
G006327627
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Hex Width
1.973 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU

Description

1 3/8"-6 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Thin Height, 60PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.