
Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 300 PK
Mfr # NB305450B-300
Zoro # G106331517
product price:Â $633.99
/pk 300, $2.11/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB305450B-300
Zoro #
G106331517
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Hex Width
15/16 in
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU
Description
5/8-11 Heavy Hex/NTU Thin Nylon Insert Locknut/Steel/Zinc , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.