Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 900 PK

  • Mfr # 435940-BR-900

  • Zoro # G606329724


product price:  $713.99
/pk 900, $0.79/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-14
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435940-BR-900
Zoro #
G606329724
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Hex Width
5/8 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NU

Description

7/16"-14 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 900PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.