
Nylon Insert Lock Nut, 9/16"-12, Steel, Grade A, Zinc Plated, 800 PK
Mfr # 592455-BR-800
Zoro # G106329989
product price:Â $642.99
/pk 800, $0.80/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-12
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
592455-BR-800
Zoro #
G106329989
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Hex Width
7/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE
Description
9/16"-12 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.