Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, 2200 PK

  • Mfr # 416875-BR-2200

  • Zoro # G006327672


product price:  $612.99
/pk 2200, $0.28/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
12.73 mm
Standards
DIN 985
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
416875-BR-2200
Zoro #
G006327672
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
12.73 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric

Description

M8-1.25 Nylon Insert Locknut DIN 985/A2-70 Stainless Steel , 2200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products