Nylon Patch Socket Set Screw Half-Dog Point, 3/8-16 x 1", Alloy Steel, Black Oxide, 500PK

  • Mfr # 524284-500

  • Zoro # G006323810


product price:  $848.99
/pk 500, $1.70/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
524284-500
Zoro #
G006323810
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Nylon Patch Socket Set Screw Half-Dog Point, 3/8-16 x 1", Alloy Steel, Black Oxide, 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products