
Press Fit Dowel Pin, 5/32 in Nominal Dia, 1-1/2 in L, Stainless Steel, 50 PK
Mfr # SSPIN188DOW012014P
Zoro # G106309080
product price:Â $89.99
/pk 50, $1.80/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
5/32 in
Shank Length
1-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSPIN188DOW012014P
Zoro #
G106309080
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
5/32 in
Shank Length
1-1/2 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
5/32 x 1 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.