Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon Plain, 1/4 in OD, 1000 PK

  • Mfr # 501611RFN

  • Zoro # G506367710


product price:  $808.99
/pk 1000, $0.81/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
501611RFN
Zoro #
G506367710
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
1 in
Overall Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Female #10-32 x 1/4 x 1 , Nylon , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.