Round Standoffs, #6-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, #8 OD, 1000 PK

  • Mfr # 465723

  • Zoro # G006372108


product price:  $1,121.99
/pk 1000, $1.12/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Outside Diameter
#8
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465723
Zoro #
G006372108
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Body Length
7/16 in
Outside Diameter
#8
Outside Dia.
#8

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch

Description

6-32 x7/16 Self-Clinching Blind Standoffs/Stainless Steel/6-32 Thread Size/#8 Body Diameter , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products