Self Clinching Lock Nut, #4-40, Steel, Zinc Plated, 10000 PK

  • Mfr # 409458

  • Zoro # G306372273


product price:  $1,659.99
/pk 10000, $0.17/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
409458
Zoro #
G306372273
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

4-40-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products