
Self-Clinching Stud, #8-32, 1/2", Self Clinching, Steel, Black Oxide Finish, 10000 PK
Mfr # 569259
Zoro # G406369845
product price:Â $933.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
569259
Zoro #
G406369845
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Stud Length
1/2"
Details
Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Description
8-32 x 1/2" Self Clinching Studs/Steel/Black Oxide , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.