Self-Clinching Stud, #8-32, 2", Self Clinching, Steel, Zinc Finish, 1000 PK

  • Mfr # 136445

  • Zoro # G106369862


product price:  $257.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
136445
Zoro #
G106369862
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
2"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc

Description

8-32 x 2" Self Clinching Studs/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.