Self-Drilling Screw, #10 x 2 in, Black Oxide Steel Flange Hex Head External Hex Drive, 1000 PK

  • Mfr # 175884

  • Zoro # G906299673


product price:  $373.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
175884
Zoro #
G906299673
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Black

Description

#10 x 2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Black Oxide/#3 Drill Point , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products