
Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 978799
Zoro # G306310060
product price:Â $648.99
/pk 1000, $0.65/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
3 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
978799
Zoro #
G306310060
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#10 x 3" Self-Drilling Screws/Phillips/Flat Undercut Head/Steel/Zinc/#3 Drill Point , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.