
Self-Drilling Screw, #12-24 x 11/16 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK
Mfr # 339515
Zoro # G606301768
product price:Â $1,868.99
/pk 2500, $0.75/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
410 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, SAE J78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
339515
Zoro #
G606301768
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-24
Fastener Length
11/16 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
12-24x11/16" Self-Drilling Screws/Phillips/Flat Undercut Head/410 St. Steel/#3 Drill Point/2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.