Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK

  • Mfr # 654876

  • Zoro # G606304455


product price:  $918.99
/pk 2000, $0.46/ea
Free Shipping & Returns

Key Features

Hex Head
Drilling Tip
Screw Size
#12-24
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
654876
Zoro #
G606304455
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12-24
Fastener Length
2 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Steel
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

12-24x2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#3 Drill Point/2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.