
Self-Drilling Screw, 3/8 in, Zinc Plated Steel External Hex Drive, 4000 PK
Mfr # 653239
Zoro # G006360853
product price:Â $1,008.99
/pk 4000, $0.25/ea
Free Shipping & Returns
Key Features
External Hex Drive
Thread Size
1/4"-20
System of Measurement
Inch
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
653239
Zoro #
G006360853
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Fastener Length
3/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933
Description
1/4-20x3/8" Type FCutting Screws/Unslotted/Hex Washer Head/Zinc/Serrated,4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.