Self-Drilling Screw, #6 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 9000 PK

  • Mfr # 358271

  • Zoro # G306366364


product price:  $1,755.99
/pk 9000, $0.20/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
358271
Zoro #
G306366364
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Head Dia.
.254" to .240"

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Black

Description

#6 x 1" High Low Style Self Tapping Screws/Phillips/Pan Head/Steel/Blk Ox , 9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.