
Self-Drilling Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 3000 PK
Mfr # 678386
Zoro # G106307215
product price:Â $590.99
/pk 3000, $0.20/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
1S
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
678386
Zoro #
G106307215
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
5/8 in
Drive Size
1S
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#6 x 5/8" Self-Drilling Screws/Square/Flat Head/18-8 Stainless Steel/#2 Drill Point , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.