
Self-Drilling Screw, #8 x 1/4 in, 18-8 Stainless Steel Pan Head Square Drive, 5000 PK
Mfr # 499363
Zoro # G606366316
product price:Â $483.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1/4 in
Drive Size
2R
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
499363
Zoro #
G606366316
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1/4 in
Drive Size
2R
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Head Color
Silver
Description
#8 x 1/4" Type AB Self-Tapping Screws/Square/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.