Serrated Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 25 PK

  • Mfr # 382486-PR-25

  • Zoro # G106308960


product price:  $106.99
/pk 25, $4.28/ea
Free Shipping & Returns

Key Features

Thread Size
M20-2.50
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
382486-PR-25
Zoro #
G106308960
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Hex Width
29.67 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric

Description

M20-2.50 Hex Flange Locknuts/Serrated/Class 8/Zinc/DIN 6923 , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products