Round Spacer, Plain Aluminum, 3/16 in Overall Lg, 0.115 in Inside Dia, 4 PK

  • Mfr # 1123-4-AL

  • Zoro # G606354894


product price:  $206.99
/pk 4, $51.75/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1123-4-AL
Zoro #
G606354894
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3/16 in
Inside Diameter
0.115 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Spacer Round - 0.115 x 1/4 x 3/16 , Aluminum, Plain Finish, , 4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.