Round Spacer, 0.192 in Screw Size, Passivated 18-8 Stainless Steel, 1/4 in Overall Lg, 10 PK

  • Mfr # 1186-10-SS

  • Zoro # G806354861


product price:  $1,049.99
/pk 10, $105.00/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
0.192 in
Overall Length
1/4 in
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1186-10-SS
Zoro #
G806354861
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.192 in
Overall Length
1/4 in
Outside Diameter
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Passivated

Description

Spacer Round - 0.192 x 3/8 x 1/4 , Stainless Steel , Passivate, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.