Round Spacer, 0.192 in Screw Size, Plain 18-8 Stainless Steel, 5/16 in Overall Lg, 10 PK

  • Mfr # 1156-10-SS

  • Zoro # G506354635


product price:  $436.99
/pk 10, $43.70/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
0.192 in
Overall Length
5/16 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1156-10-SS
Zoro #
G506354635
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.192 in
Overall Length
5/16 in
Outside Diameter
5/16"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

Spacer Round - 0.192 x 5/16 x 5/16 , Stainless Steel , Plain Finish, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.